Zoro Homepage

End of Arm Tooling, 65 mm L, 1 3/8" H

  • Mfr # VGP-50-C2

  • Zoro # G222412565


product price: $1,133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP-50-C2
Zoro #
G222412565
UPC #
-
Country of Origin
Italy

Description

End of Arm Tooling, Series VGP, Open Width 3 mm, Stroke Length 2 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 2 bar, Overall Length 65 mm, Overall Width 30 mm, Overall Height 1 3/8 in, Body Material Aluminum, Inlet Size 5 mm, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -10 Degrees C, Weight 0.17 kg, Body Material Finish Hard Anodized, System of Measurement Metric, IP Rating IP40, Displacement 103.24 cc, Maximum Finger/Jaw Length 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.