Zoro Homepage

End of Arm Tooling, 71 mm L, 1 5/8" H

  • Mfr # VSO-50-C1

  • Zoro # G522411053


product price: $1,704.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSO-50-C1
Zoro #
G522411053
UPC #
-
Country of Origin
Italy

Description

End of Arm Tooling, Series VSO, Open Width 3 mm, Stroke Length 4 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 2.5 bar, Overall Length 71 mm, Overall Width 30.1 mm, Overall Height 1 5/8 in, Body Material Aluminum, Inlet Size 5 mm, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -10 Degrees C, Weight 0.25 kg, Body Material Finish Hard Anodized, System of Measurement Metric, IP Rating IP67, Displacement 81.93 cc, Maximum Finger/Jaw Length 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.