Zoro Homepage

Parallel Gripper, 32 mm L, Sz 64

  • Mfr # VY-LL-64

  • Zoro # G722410023


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VY-LL-64
Zoro #
G722410023
UPC #
-
Country of Origin
Italy

Description

Parallel Gripper, Product Type Intermediate Jaw, Compatible with Manufacturer Model Number VSO 100, VSO 125, VSO 160, VSO 40, VSO 50, VSO 64, VSO 80, VZO 100, VZO 125, VZO 50, VZO 64, VZO 80, Compatible with Series VSO, VZO, Overall Length 32 mm, Material High Tensile Aluminum Alloy, Overall Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.