Zoro Homepage

Parallel Gripper, 51 mm L, 100 mm H, Sz 100

  • Mfr # VS-LL-100

  • Zoro # G522412906


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-LL-100
Zoro #
G522412906
UPC #
-
Country of Origin
Italy

Description

Parallel Gripper, Product Type Gripper Jaw Blank, Compatible with Manufacturer Model Number VGP 100, VGP 125, VGP 160, VGP 200, VGP 240, VGP 300, VGP 40, VGP 50, VGP 64, VGP 80, VZP 100, VZP 125, VZP 160, VZP 200, VZP 240, VZP 300, VZP 40, VZP 50, VZP 64, VZP 80, Compatible with Series VGP, VZP, Overall Length 51 mm, Material Aluminum, Overall Height 100 mm, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.