Zoro Homepage

Analytical Balance 220g/0.1mg

  • Mfr # VE-204

  • Zoro # G701778403


product price: $1,852.99
/ea
Free Shipping & Returns

Key Features

Includes
1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing
Capacity
220g
Net Weight
5.2kg / 11.5lb
Scale Readability
0.1mg
Manufacturers Warranty Length
2 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-204
Zoro #
G701778403
UPC #
7501047277354
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 years
Scale Dimensions
295 x 208 x 305mm / 11.6" x 8.2" x 12"
Pan Dimensions
Ø90 mm / Ø3.5

Details

Includes
1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing
Capacity
220g
Net Weight
5.2kg / 11.5lb
Scale Readability
0.1mg
Repeatability
±0.1mg
Rechargeable
NO
Stabilization Time
1.5S~4S
Calibration
Internal
Interface - Lab Equipment
RS232 and USB adapter, can communicate with computer and printer
Special Features
* Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function
Weighing Units
g, mg, ct, oz, ozl, dwt, GN, lb, N, dr, tlT, tls, tlH, T (Tola), T/A/R(tola/anna/rati), /A/R (tola/Mna/rati), ms (Mesghal), bat, /lb (Parts per pound), kg
Temp. Range
15° a 35°C / 59° to 95°F
Display
137 X 42mm /5.4" x 1.7
Power Source
100 – 240V
Housing Material
Metal base and ABS plastic
Linearity
±0.2mg

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.