Zoro Homepage

Analytical Balance (External Calibration) 220g/0.1gm

  • Mfr # VE-210

  • Zoro # G501778399


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

Capacity
220g
Includes
1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing
Calibration
External
Rechargeable
NO
Display
137 X 42mm / 5.4" x 1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-210
Zoro #
G501778399
UPC #
7501046801567
Country of Origin
United States

Dimensions

Pan Dimensions
Ø90 mm / Ø3.5
Manufacturers Warranty Length
2 years
Scale Dimensions
295 x 208 x 305mm / 11.6" x 8.2" x 12"

Details

Capacity
220g
Includes
1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing
Calibration
External
Rechargeable
NO
Display
137 X 42mm / 5.4" x 1.7
Weighing Units
g, mg, ct, oz, ozl, dwt, GN, lb, N, dr, tlT, tls, tlH, T (Tola), T/A/R(tola/anna/rati), /A/R (tola/Mna/rati), ms (Mesghal), bat, /lb (Parts per pound), kg
Special Features
* Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function
Stabilization Time
1.5S~4S
Linearity
±0.2mg
Power Source
100 – 240V
Interface - Lab Equipment
RS232 and USB adapter, can communicate with computer and printer
Scale Readability
0.1mg
Housing Material
Metal base and ABS plastic
Temp. Range
15° a 35°C / 59° to 95°F
Net Weight
5.2kg / 11.5lb
Repeatability
±0.1mg

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.