
Analytical Balance (Internal Calibration) 220g/0.1mg
Mfr # VE-204TS
Zoro # G301778353
product price: $2,202.99
/ea
Free Shipping & Returns
Key Features
Capacity
220g
Includes
1. Glove
2. Calibration weight F1 100g
3. RS232 cable
4. USB adapter
5. Dust cover
6. Hook for suspended weighing
Calibration
Internal
Weighing Units
g, mg, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tls, tlH, T(Tola), ms (Mesghal), bat, /lb (Parts per pound),mom, kg, personalizada (2)
Housing Material
ABS plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-204TS
Zoro #
G301778353
UPC #
7501047277361
Country of Origin
United States
Dimensions
Pan Dimensions
Ø90 mm / Ø3.5
Manufacturers Warranty Length
2 years
Scale Dimensions
345 X 223 X 331mm / 653" x 433" x 628"
Details
Capacity
220g
Includes
1. Glove
2. Calibration weight F1 100g
3. RS232 cable
4. USB adapter
5. Dust cover
6. Hook for suspended weighing
Calibration
Internal
Weighing Units
g, mg, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tls, tlH, T(Tola), ms (Mesghal), bat, /lb (Parts per pound),mom, kg, personalizada (2)
Housing Material
ABS plastic
Linearity
±0.2mg
Rechargeable
NO
Special Features
* Weighing
* Percent weighing
* Hold function
* Density weighing
* Computer function
* Dynamic weighing
* High low limit alarm
* Counting function
* Gross / net / tare weight weighing
* Accumulation function
Net Weight
5.2kg / 11.5lb
Power Source
100 – 240V
Repeatability
±0.1mg
Stabilization Time
1.5S~4S
Scale Readability
0.1mg
Temp. Range
15° a 35°C / 59° to 95°F
Interface - Lab Equipment
RS232/USB
Display
5" Touchscreen
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.