
Analytical Balance (Internal Calibration) 320g/0.1mg
Mfr # VE-324TS
Zoro # G001778356
product price: $2,479.99
/ea
Free Shipping & Returns
Key Features
Capacity
320g
Includes
1. Glove
2. Calibration weight F1 100g
3. RS232 cable
4. USB adapter
5. Dust cover
6. Hook for suspended weighing
Manufacturers Warranty Length
2 years
Linearity
±0.2mg
Interface - Lab Equipment
RS232/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-324TS
Zoro #
G001778356
UPC #
7501047277569
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 years
Pan Dimensions
Ø90 mm / Ø3.5
Scale Dimensions
345 X 223 X 331mm / 653" x 433" x 628"
Details
Capacity
320g
Includes
1. Glove
2. Calibration weight F1 100g
3. RS232 cable
4. USB adapter
5. Dust cover
6. Hook for suspended weighing
Linearity
±0.2mg
Interface - Lab Equipment
RS232/USB
Rechargeable
NO
Calibration
Internal
Display
5" Touchscreen
Temp. Range
15° a 35°C / 59° to 95°F
Special Features
* Weighing
* Percent weighing
* Hold function
* Density weighing
* Computer function
* Dynamic weighing
* High low limit alarm
* Counting function
* Gross / net / tare weight weighing
* Accumulation function
Power Source
100 – 240V
Stabilization Time
1.5S~4S
Scale Readability
0.1mg
Weighing Units
g, mg, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tls, tlH, T(Tola), ms (Mesghal), bat, /lb (Parts per pound),mom, kg, personalizada (2)
Housing Material
ABS plastic
Repeatability
±0.1mg
Net Weight
5.2kg / 11.5lb
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.