
Bench and Floor Scales 100kg /220 lb 0.05 kg/0.1lb
Mfr # VE-BFS100
Zoro # G501778382
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg, lb, oz
Includes
Power adapter
Wall mount
Display
LCD
Interface - Lab Equipment
RS232
Special Features
• Weighing. • Hold Function.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-BFS100
Zoro #
G501778382
UPC #
7501046800515
Country of Origin
United States
Dimensions
Pan Dimensions
310 x 300mm / 12.2” x 11.8”
Scale Dimensions
315 × 325 x 55 mm / 12.4” x 12.7” x 2.2”
Manufacturers Warranty Length
1 year
Details
Weighing Units
kg, lb, oz
Capacity
100 Kg / 220 lb
Includes
Power adapter
Wall mount
Display
LCD
Interface - Lab Equipment
RS232
Special Features
• Weighing. • Hold Function.
Repeatability
±0.05 kg / 0.1 lb
Scale Readability
0.05 kg / 0.1 lb
Housing Material
Metal housing and stainless steel pan
Temp. Range
5° to 40°C / 41° to 104°F
Power Source
110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included)
Calibration
External
Linearity
±0.1 kg / 0.2 lb
Net Weight
5.5 kg / 12 lb
Stabilization Time
2s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.