Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb

  • Mfr # VE-BFS150L

  • Zoro # G201778392


product price: $472.50
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb, oz
Includes
Power adapter Wall mount
Interface - Lab Equipment
RS232
Repeatability
±0.05kg / 0.2lb.
Scale Readability
0.05kg / 0.2lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE-BFS150L
Zoro #
G201778392
UPC #
7501046800539
Country of Origin
United States

Dimensions

Pan Dimensions
950x500mm / 37.4”x19.7”
Scale Dimensions
950 x 500 x 65 mm /37.4” x 19.7” x 2.6”
Manufacturers Warranty Length
1 year

Details

Weighing Units
kg, lb, oz
Capacity
150 Kg / 330 lb
Includes
Power adapter Wall mount
Interface - Lab Equipment
RS232
Repeatability
±0.05kg / 0.2lb.
Scale Readability
0.05kg / 0.2lb.
Display
LCD
Housing Material
Metal housing and stainless steel pan
Special Features
• Weighing. • Hold Function.
Temp. Range
5° to 40°C / 41° to 104°F
Power Source
110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included)
Linearity
±0.1kg / 0.4lb.
Net Weight
5.5 kg / 12 lb.
Stabilization Time
2s
Calibration
External

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.