Zoro Homepage

Checkweighing Scales 15kg/30lb 0.5g/0.001lb

  • Mfr # VE-CW15S

  • Zoro # G701778342


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb
Capacity
15 Kg/ 30 Lb
Includes
Power adapter Clear protective cover Rechargeable battery
Housing Material
ABS plastic
Power Source
110/240V, 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-CW15S
Zoro #
G701778342
UPC #
7501047277484
Country of Origin
United States

Dimensions

Scale Dimensions
360 × 300 x 110mm /14.2” x 12” x 4.3”
Pan Dimensions
300 x 232mm / 11.8” x 9.1”
Manufacturers Warranty Length
1 year

Details

Weighing Units
g, kg, lb
Capacity
15 Kg/ 30 Lb
Includes
Power adapter Clear protective cover Rechargeable battery
Housing Material
ABS plastic
Power Source
110/240V, 50/60 Hz
Scale Readability
0.5 g / 0.001 lb
Special Features
• Weighing • Checkweighing • Parts counting • Accumulation
Display
LCD
Temp. Range
-10° to 40°C / 14° to 104°F
Interface - Lab Equipment
RS232
Repeatability
±1 g
Calibration
External
Linearity
±1 g
Stabilization Time
2s
Rechargeable
YES
Net Weight
3.7 kg / 8.157 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.