
Checkweighing Scales 6kg/12lb 0.2g/0.0005lb
Mfr # VE-CW6S
Zoro # G001778370
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
g, kg, lb
Capacity
6 Kg/ 12 lb
Includes
Power adapter
Clear protective cover
Rechargeable battery
Scale Readability
0.2 g / 0.0005 lb
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-CW6S
Zoro #
G001778370
UPC #
7501047277477
Country of Origin
United States
Dimensions
Scale Dimensions
360 × 300 x 110mm /14.2” x 12” x 4.3”
Pan Dimensions
300 x 232mm / 11.8” x 9.1”
Manufacturers Warranty Length
1 year
Details
Weighing Units
g, kg, lb
Capacity
6 Kg/ 12 lb
Includes
Power adapter
Clear protective cover
Rechargeable battery
Scale Readability
0.2 g / 0.0005 lb
Display
LCD
Repeatability
±0.4 g
Housing Material
ABS plastic
Temp. Range
-10° to 40°C / 14° to 104°F
Interface - Lab Equipment
RS232
Power Source
110/240V, 50/60 Hz
Special Features
• Weighing • Checkweighing
• Parts counting • Accumulation
Calibration
External
Rechargeable
YES
Stabilization Time
2s
Linearity
±0.4 g
Net Weight
3.7 kg / 8.157 lb
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.