Zoro Homepage

Compact Balance 2000g/0.1g

  • Mfr # VE-CB2000

  • Zoro # G101778393


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Includes
Clear protective cover.
Capacity
2000g
Power Source
110/240V, 50/60 Hz AC and 4 AAA batteries (not included)
Weighing Units
g, kg, oz, ozt, ct, lb
Repeatability
±0.1g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-CB2000
Zoro #
G101778393
UPC #
7501046801383
Country of Origin
United States

Dimensions

Scale Dimensions
230 x 170 x 48mm / 9” x 6.8” x 2”
Pan Dimensions
Ø 130mm / Ø 5.1”
Manufacturers Warranty Length
1 year

Details

Includes
Clear protective cover.
Capacity
2000g
Power Source
110/240V, 50/60 Hz AC and 4 AAA batteries (not included)
Weighing Units
g, kg, oz, ozt, ct, lb
Repeatability
±0.1g
Display
LCD
Stabilization Time
?1.5s
Temp. Range
10° to 30°C / 50° to 85°F / Humidity 20% - 80%
Linearity
±0.1g
Housing Material
ABS plastic
Net Weight
1kg/2.2lb
Calibration
External
Scale Readability
0.1g

Description

The VELAB Compact Balance 2000g/0.1g is a precision scale with a capacity of 2000g and a repeatability of ±0.1g. It is powered by 110/240V, 50/60 Hz AC and 4 AAA batteries (not included). The weighing units are g, kg, oz, ozt, ct, and lb. The scale dimensions are 230 x 170 x 48mm / 9” x 6.8” x 2”, and the pan dimensions are Ø 130mm / Ø 5.1”. The LCD display has a stabilization time of ?1.5s and a temperature range of 10° to 30°C / 50° to 85°F / Humidity 20% - 80%. The linearity is ±0.1g, and the housing material is ABS plastic. The net weight is 1kg/2.2lb, and the scale readability is 0.1g. The product includes a clear protective cover and comes with a 1 year manufacturer's warranty.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.