Zoro Homepage

Crane Scale 1500 kg/3000lb 0.5kg/1lb

  • Mfr # VE-HS1500

  • Zoro # G601778367


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Weighing Units
Kg, lb
Capacity
1500Kg / 3000lb
Includes
Power adaptor Remote control
Scale Readability
0.2 kg / 0.5 lb
Power Source
110/240V, 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-HS1500
Zoro #
G601778367
UPC #
7501046800591
Country of Origin
United States

Dimensions

Scale Dimensions
195 x 130 x 450mm / 7.7” x 5.1” x 17.7”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
1500Kg / 3000lb
Includes
Power adaptor Remote control
Scale Readability
0.2 kg / 0.5 lb
Power Source
110/240V, 50/60 Hz
Display
LED
Housing Material
Die-cast aluminum
Special Features
• Weighing. • Hold Function.
Repeatability
±0.2 kg / 0.5 lb
Temp. Range
-10° to 40°C / 14° to 104°F
Linearity
±0.5 kg / 1 lb
Stabilization Time
2s
Net Weight
4.8kg / 10.6lb
Calibration
External

Description

The VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb is a reliable and accurate weighing device. It has a capacity of 1500Kg / 3000lb and a scale readability of 0.2 kg / 0.5 lb. The power source is 110/240V, 50/60 Hz and the display is LED. The housing material is die-cast aluminum and it has a temperature range of -10° to 40°C / 14° to 104°F. Special features include weighing and hold function. It has a repeatability of ±0.2 kg / 0.5 lb, linearity of ±0.5 kg / 1 lb, and stabilization time of 2s. The scale dimensions are 195 x 130 x 450mm / 7.7” x 5.1” x 17.7” and the net weight is 4.8kg / 10.6lb. It comes with a power adaptor, remote control, and a 1 year manufacturer's warranty. Calibration is external.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.