Zoro Homepage

Crane Scale 2000kg/4000lb 1kg/2lb

  • Mfr # VE-HS2000

  • Zoro # G101778386


product price: $838.80
/ea
Free Shipping & Returns

Key Features

Weighing Units
Kg, lb
Capacity
2000Kg / 4000lb
Includes
Power adaptor Remote control
Power Source
110/240V, 50/60 Hz
Scale Dimensions
195 x 130 x 450mm / 7.7” x 5.1” x 17.7”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-HS2000
Zoro #
G101778386
UPC #
7501046800607
Country of Origin
United States

Dimensions

Scale Dimensions
195 x 130 x 450mm / 7.7” x 5.1” x 17.7”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
2000Kg / 4000lb
Includes
Power adaptor Remote control
Power Source
110/240V, 50/60 Hz
Display
LED
Special Features
• Weighing. • Hold Function.
Repeatability
±0.5 kg / 1 lb
Housing Material
Die-cast aluminum
Temp. Range
-10° to 40°C / 14° to 104°F
Scale Readability
0.5 kg / 1 lb
Calibration
External
Linearity
±1 kg / 2 lb
Stabilization Time
2s
Net Weight
4.8kg / 10.6lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.