Zoro Homepage

Crane Scale 500kg/1000lb 0.2kg/0.4lb

  • Mfr # VE-HS500

  • Zoro # G001778394


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
Kg, lb
Capacity
500Kg / 1000lb
Includes
Power adaptor Remote control
Display
LED
Scale Dimensions
195 x 130 x 450mm / 7.7” x 5.1” x 17.7”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-HS500
Zoro #
G001778394
UPC #
7501046800584
Country of Origin
United States

Dimensions

Scale Dimensions
195 x 130 x 450mm / 7.7” x 5.1” x 17.7”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
500Kg / 1000lb
Includes
Power adaptor Remote control
Display
LED
Scale Readability
0.1 kg / 0.2 lb
Housing Material
Die-cast aluminum
Temp. Range
-10° to 40°C / 14° to 104°F
Repeatability
±0.1 kg / 0.2 lb
Special Features
• Weighing. • Hold Function.
Power Source
110/240V, 50/60 Hz
Calibration
External
Net Weight
4.8kg / 10.6lb
Linearity
±0.2 kg / 0.4 lb
Stabilization Time
5s

Description

The VELAB Crane Scale 500kg/1000lb 0.2kg/0.4lb is a precision weighing device with a capacity of 500Kg / 1000lb and a readability of 0.1 kg / 0.2 lb. It features a LED display, die-cast aluminum housing, and a temperature range of -10° to 40°C / 14° to 104°F. The scale dimensions are 195 x 130 x 450mm / 7.7” x 5.1” x 17.7” and it has a net weight of 4.8kg / 10.6lb. It includes a power adaptor, remote control, and a 1 year manufacturer's warranty. The scale has a repeatability of ±0.1 kg / 0.2 lb, linearity of ±0.2 kg / 0.4 lb, and a stabilization time of 5s. It has a power source of 110/240V, 50/60 Hz and external calibration. Special features include weighing and hold function.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.