
Hanging Scale 200 kg/400lb 0.1kg/0.2lb
Mfr # VE-HSS200
Zoro # G401778383
product price: $163.00
/ea
Free Shipping & Returns
Key Features
Weighing Units
Kg, lb, N
Housing Material
Die-cast aluminum
Power Source
3x AA Batteries
Includes
3x AA Batteries
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-HSS200
Zoro #
G401778383
UPC #
7501046800560
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 year
Scale Dimensions
81 x 265 x 46mm / 3.2” x 10.4” x 1.8”
Details
Capacity
200 kg / 400 lb
Weighing Units
Kg, lb, N
Housing Material
Die-cast aluminum
Power Source
3x AA Batteries
Includes
3x AA Batteries
Display
LCD
Temp. Range
-10° to 40°C / 14° to 104°F
Scale Readability
0.1 kg / 0.2 lb
Calibration
External
Linearity
±0.2 kg / 0.4 lb
Special Features
• Weighing. • Hold Function.
Stabilization Time
2s
Net Weight
620g / 1.2lb
Repeatability
±0.1 kg / 0.2 lb
Description
The VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb is a reliable and accurate weighing device. It has a capacity of 200 kg / 400 lb and a readability of 0.1 kg / 0.2 lb. The scale is powered by 3x AA batteries and has a temperature range of -10° to 40°C / 14° to 104°F. The housing is made of die-cast aluminum and the display is LCD. It includes a hold function and has a stabilization time of 2s. The scale dimensions are 81 x 265 x 46mm / 3.2” x 10.4” x 1.8” and the net weight is 620g / 1.2lb. The linearity is ±0.2 kg / 0.4 lb and the repeatability is ±0.1 kg / 0.2 lb. The calibration is external. The product comes with a 1 year manufacturer's warranty and includes 3x AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.