Zoro Homepage

Hanging Scale 300 kg/600lb 0.1kg/0.2lb

  • Mfr # VE-HSS300

  • Zoro # G201778354


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
Kg, lb, N
Housing Material
Die-cast aluminum
Power Source
3x AA Batteries
Temp. Range
-10° to 40°C / 14° to 104°F
Manufacturers Warranty Length
1 year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-HSS300
Zoro #
G201778354
UPC #
7501046800577
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 year
Scale Dimensions
81 x 265 x 46mm / 3.2” x 10.4” x 1.8”

Details

Capacity
300Kg / 600lb
Weighing Units
Kg, lb, N
Housing Material
Die-cast aluminum
Power Source
3x AA Batteries
Temp. Range
-10° to 40°C / 14° to 104°F
Scale Readability
0.1 kg / 0.2 lb
Display
LCD
Includes
3x AA Batteries
Stabilization Time
2s
Repeatability
±0.1 kg / 0.2 lb
Calibration
External
Net Weight
620g / 1.2lb
Special Features
• Weighing. • Hold Function.
Linearity
±0.2 kg / 0.4 lb

Description

The VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb is a precision weighing device with a capacity of 300Kg / 600lb and a readability of 0.1 kg / 0.2 lb. It is powered by 3x AA Batteries and has an LCD display. The housing is made of die-cast aluminum and the scale dimensions are 81 x 265 x 46mm / 3.2” x 10.4” x 1.8”. It has a temperature range of -10° to 40°C / 14° to 104°F and a stabilization time of 2s. The scale includes 3x AA Batteries and has a net weight of 620g / 1.2lb. It has a repeatability of ±0.1 kg / 0.2 lb, a linearity of ±0.2 kg / 0.4 lb, and a calibration of external. It also has a hold function and weighing capabilities. The manufacturer's warranty length is 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.