Large Capacity Precision Balance w/ internal rechargeable batteries 30000g/0.1g

  • Mfr # VE-30001H

  • Zoro # G201778378


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Capacity
30000g
Interface - Lab Equipment
RS232 and USB adapter
Power Source
100~240
Housing Material
ABS plastic
Pan Dimensions
330x260 / 13”x 10”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-30001H
Zoro #
G201778378
UPC #
7501046801482
Country of Origin
United States

Dimensions

Pan Dimensions
330x260 / 13”x 10”
Manufacturers Warranty Length
1 year
Scale Dimensions
293 x 219 x 80.5mm / 15.5” x 13” x 3.5” (wxdxh)

Details

Capacity
30000g
Interface - Lab Equipment
RS232 and USB adapter
Power Source
100~240
Housing Material
ABS plastic
Stabilization Time
?3s
Weighing Units
g, ct, lb, oz, dr, GN, twt, kg (24 in total)
Net Weight
7.5 kg / 17 lbs
Scale Readability
0.1g
Temp. Range
15° - 25°C / Humidity 50 – 80 %
Calibration
External
Rechargeable
YES
Linearity
±0.2g
Repeatability
±0.2g

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.