Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb

  • Mfr # EL

  • Zoro # G801778372


product price: $284.40
/ea
Free Shipping & Returns

Key Features

Weighing Units
g.kg.lb
Capacity
200 kg /440 lb
Special Features
• Weighing
Scale Dimensions
630 x 465 x 148 mm / 24.80” x 18.30” x 5.82”.
Repeatability
±0.2kg / 0.4lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL
Zoro #
G801778372
UPC #
7501046801673
Country of Origin
United States

Dimensions

Scale Dimensions
630 x 465 x 148 mm / 24.80” x 18.30” x 5.82”.
Pan Dimensions
405 X 280 mm. / 15.94” x 11”
Manufacturers Warranty Length
1 year

Details

Weighing Units
g.kg.lb
Capacity
200 kg /440 lb
Special Features
• Weighing
Repeatability
±0.2kg / 0.4lb
Scale Readability
0.1kg / 0.2lb
Temp. Range
10° to 30°C / 50° to 85°F / Humidity 20% - 80%.
Housing Material
Steel
Net Weight
25.5 kg / 56.21 lbs
Linearity
±0.4lb / 0.2kg
Stabilization Time
2s
Calibration
External

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.