Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Truck Scale 2000kg/5000lb 0.5kg/1lb

  • Mfr # VE-PTS2000

  • Zoro # G301778360


product price: $1,626.30
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
Kg, lb
Capacity
2000 kg/ 5000 lb
Repeatability
± 2kg / 4.4lb
Housing Material
Mild steel base
Temp. Range
-10° to 40°C / 14° to 104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-PTS2000
Zoro #
G301778360
UPC #
7501046801147
Country of Origin
United States

Dimensions

Pan Dimensions
FORK SIZE 450 x 600 mm / 17.7” x 23.6”
Scale Dimensions
550 x 1525 x 1175 mm / 22” x 60” x 46”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
2000 kg/ 5000 lb
Repeatability
± 2kg / 4.4lb
Housing Material
Mild steel base
Temp. Range
-10° to 40°C / 14° to 104°F
Special Features
• Weighing • Checkweighing • Parts counting • Hold function • Dynamic weighing
Interface - Lab Equipment
R232
Display
LCD
Power Source
110/240V, 50/60 Hz
Scale Readability
0.5kg / 11lb
Net Weight
125 kg / 276 lbs
Rechargeable
YES
Calibration
External
Linearity
± 2kg / 4.4lb
Stabilization Time
2s

Description

The VELAB Pallet Truck Scale 2000kg/5000lb 0.5kg/1lb is a weighing unit with a capacity of 2000 kg/ 5000 lb and a repeatability of ± 2kg / 4.4lb. It has a mild steel base housing material and a temperature range of -10° to 40°C / 14° to 104°F. Special features include weighing, checkweighing, parts counting, hold function, and dynamic weighing. The pan dimensions are FORK SIZE 450 x 600 mm / 17.7” x 23.6”. It has an LCD display, a power source of 110/240V, 50/60 Hz, scale dimensions of 550 x 1525 x 1175 mm / 22” x 60” x 46”, scale readability of 0.5kg / 11lb, net weight of 125 kg / 276 lbs, rechargeable battery, external calibration, linearity of ± 2kg / 4.4lb, and a 1 year manufacturer's warranty. The stabilization time is 2s. The interface is Lab Equipment: R232.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.