Zoro Homepage

Platform Scales 3000kg/6600lb 0.5kg/1.1lb

  • Mfr # VE-PS3000

  • Zoro # G701778359


product price: $1,260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weighing Units
Kg, lb
Capacity
3000 kg / 6600 lb
Includes
3 AA batteries Display Mount
Power Source
110/240V, 50/60 Hz
Temp. Range
-10° to 40°C / 14° to 104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-PS3000
Zoro #
G701778359
UPC #
7501046801178
Country of Origin
United States

Dimensions

Pan Dimensions
450 x 600 mm / 17.7” x 23.6”
Scale Dimensions
1200 x 1200 x 110mm / 47.2” x 47.2” x 4.3”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
3000 kg / 6600 lb
Includes
3 AA batteries Display Mount
Power Source
110/240V, 50/60 Hz
Temp. Range
-10° to 40°C / 14° to 104°F
Display
LCD
Special Features
• Weighing • Checkweighing • Parts counting • Hold function • Dynamic weighing
Interface - Lab Equipment
R232
Repeatability
±0.5 kg/1.1 lb
Housing Material
Mild steel base
Scale Readability
0.5 kg/1.1 lb
Stabilization Time
2s
Linearity
±1 kg/2.2 lb
Rechargeable
YES
Calibration
External
Net Weight
175lb / 79kg

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.