
Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g
Mfr # VE-1000
Zoro # G301778377
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Capacity
1000g
Includes
1. Calibration weight 500g
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Weighing Units
g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg
Net Weight
3.6kg
Special Features
* Weighing
* Percentage of weight
* Selectable weighing
* Piece counting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VE-1000
Zoro #
G301778377
UPC #
7501046801307
Country of Origin
United States
Dimensions
Scale Dimensions
295 x 208 x 305mm / 11.6" x 8.2" x 12"
Manufacturers Warranty Length
1 year
Pan Dimensions
Ø 133mm / Ø5.2"
Details
Capacity
1000g
Includes
1. Calibration weight 500g
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Weighing Units
g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg
Net Weight
3.6kg
Special Features
* Weighing
* Percentage of weight
* Selectable weighing
* Piece counting
Interface - Lab Equipment
RS232 and USB adapter
Display
117 X 35mm
Housing Material
Metal base and ABS plastic
Temp. Range
15° a 35°C / 59° to 95°F
Linearity
±0.02g
Calibration
External
Stabilization Time
?3s
Scale Readability
0.01g
Rechargeable
YES
Power Source
100~240
Repeatability
±0.01g
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.