
Portable Precision Balance w/ internal rechargeable batteries 300g/0.001g
Mfr # VE-300
Zoro # G501778344
product price: $552.00
/ea
Free Shipping & Returns
Key Features
Capacity
300g
Includes
1. Calibration weight 100g and 200g
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Display
117 X 35mm / 5" x 1.4"
Stabilization Time
?3s
Repeatability
±2mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-300
Zoro #
G501778344
UPC #
7501046801314
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 year
Pan Dimensions
Ø 80mm / Ø3.1"
Scale Dimensions
295 x 208 x 305mm / 11.6" x 8.2" x 12"
Details
Capacity
300g
Includes
1. Calibration weight 100g and 200g
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Display
117 X 35mm / 5" x 1.4"
Stabilization Time
?3s
Repeatability
±2mg
Temp. Range
15° a 35°C / 59° to 95°F
Net Weight
3.6kg
Calibration
External
Linearity
±2mg
Special Features
* Weighing
* Percentage of weight
* Selectable weighing
* Piece counting
Housing Material
Metal base and ABS plastic
Scale Readability
0.001g
Interface - Lab Equipment
RS232 and USB adapter
Power Source
100~240
Rechargeable
YES
Weighing Units
g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.