Zoro Homepage

Portable Precision Balance w/ internal rechargeable batteries 500g/01g

  • Mfr # VE-500

  • Zoro # G301778391


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Capacity
500g
Includes
1. RS232 cable 2. USB adapter 3. Transparent protective cover 4. Dust cover 5. Hook for suspended weighing
Display
117 X 35mm
Housing Material
Metal base and ABS plastic
Stabilization Time
?3s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-500
Zoro #
G301778391
UPC #
7501046801284
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 year
Scale Dimensions
295 X 208 X 88mm / 11.6" x 8.2" x 3.5"
Pan Dimensions
Ø 133mm / Ø5.2"

Details

Capacity
500g
Includes
1. RS232 cable 2. USB adapter 3. Transparent protective cover 4. Dust cover 5. Hook for suspended weighing
Display
117 X 35mm
Housing Material
Metal base and ABS plastic
Stabilization Time
?3s
Net Weight
2kg
Temp. Range
15° a 35°C / 59° to 95°F
Repeatability
±0.1g
Interface - Lab Equipment
RS232 and USB adapter
Weighing Units
g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg
Rechargeable
YES
Special Features
* Weighing * Percentage of weight * Selectable weighing * Piece counting
Calibration
External
Scale Readability
0.1g
Linearity
±0.2g
Power Source
100~240

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.