
Precision Balance w/ internal rechargeable batteries 2200g/0.01g
Mfr # VE-2202
Zoro # G901778364
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Capacity
2200g
Includes
1. Calibration weight, 1kg
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Scale Readability
0.01g
Display
137 X 42mm / 5.4" x 1.7
Calibration
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-2202
Zoro #
G901778364
UPC #
7501047277576
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 years
Pan Dimensions
168 X 168mm / 6.6" x 6.6"
Scale Dimensions
295 X 208 X 88mm / 11.6" x 8.2" x 3.5"
Details
Capacity
2200g
Includes
1. Calibration weight, 1kg
2. RS232 cable
3. USB adapter
4. Transparent protective cover
5. Dust cover
6. Hook for suspended weighing
Scale Readability
0.01g
Display
137 X 42mm / 5.4" x 1.7
Calibration
External
Special Features
* Weighing
* Percent weighing
* Hold function
* Density determination
* Dynamic weighing
* High low limit alarm
* Counting function
* Gross / net / tare weight weighing
* Accumulation function
Interface - Lab Equipment
RS232 and USB adapter, can communicate with computer and printer
Temp. Range
15° a 35°C / 59° to 95°F
Housing Material
Metal base and ABS plastic
Rechargeable
YES
Power Source
100 – 240V
Repeatability
0.02g
Weighing Units
g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlS, tlH, T, T/A/R, /A/R, ms, kg, bat, mom, /lb, total 20units
Net Weight
4.1kg / 9lb
Linearity
±0.02g
Stabilization Time
?3s
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.