
Washdown Bench and Floor Scales 300 kg/660lb 50g/0.1lb
Mfr # VE-WD300L
Zoro # G001778400
product price: $902.70
/ea
Free Shipping & Returns
Key Features
Weighing Units
Kg, lb
Display
LCD
Power Source
110/240V, 50/60 Hz
Scale Readability
50 g / 0.1 lb
Housing Material
Stainles steel construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VE-WD300L
Zoro #
G001778400
UPC #
7501046801260
Country of Origin
United States
Dimensions
Scale Dimensions
450 x 660 x 125 mm / 17.7”x26”x4.9”
Pan Dimensions
450 x 600 mm / 17.7” x 23.6”
Manufacturers Warranty Length
1 year
Details
Weighing Units
Kg, lb
Capacity
300 kg / 660 lb
Display
LCD
Power Source
110/240V, 50/60 Hz
Scale Readability
50 g / 0.1 lb
Housing Material
Stainles steel construction
Special Features
IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing
• Parts counting • Hold function
Interface - Lab Equipment
R232
Repeatability
±50 g /±0.1 lb
Temp. Range
-10° to 40°C / 14° to 104°F
Linearity
±50 g /±0.1 lb
Calibration
External
Stabilization Time
2s
Rechargeable
YES
Net Weight
15 kg / 33.1 lb
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.