Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb

  • Mfr # VE-WD60

  • Zoro # G101778362


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
Kg, lb
Scale Readability
10 g / 0.02 lb
Special Features
IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function
Temp. Range
-10° to 40°C / 14° to 104°F
Scale Dimensions
300 x 460 x 105 mm / 11.8”x18.1”x4.1”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE-WD60
Zoro #
G101778362
UPC #
7501046800409
Country of Origin
United States

Dimensions

Scale Dimensions
300 x 460 x 105 mm / 11.8”x18.1”x4.1”
Pan Dimensions
300 x 400 mm / 11.8” x 15.7”
Manufacturers Warranty Length
1 year

Details

Weighing Units
Kg, lb
Capacity
60 kg / 130 lb
Scale Readability
10 g / 0.02 lb
Special Features
IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function
Temp. Range
-10° to 40°C / 14° to 104°F
Repeatability
±10 g /±0.02 lb
Power Source
110/240V, 50/60 Hz
Display
LCD
Housing Material
Stainles steel construction
Interface - Lab Equipment
R232
Rechargeable
YES
Net Weight
8 kg / 18 lb
Linearity
±10 g /±0.02 lb
Calibration
External
Stabilization Time
2s

Description

The VELAB brand Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb is a weighing scale with a capacity of 60 kg / 130 lb and a readability of 10 g / 0.02 lb. It features IP65 protection, weighing, checkweighing, dynamic weighing, parts counting, and hold function. It has a temperature range of -10° to 40°C / 14° to 104°F, scale dimensions of 300 x 460 x 105 mm / 11.8”x18.1”x4.1”, pan dimensions of 300 x 400 mm / 11.8” x 15.7”, power source of 110/240V, 50/60 Hz, LCD display, stainless steel construction, R232 interface, rechargeable battery, 1 year manufacturer's warranty, net weight of 8 kg / 18 lb, repeatability of ±10 g /±0.02 lb, linearity of ±10 g /±0.02 lb, external calibration, and stabilization time of 2s.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.