
Washdown Scales (IP68) 30kg/66lb 10g/0.02lb
Mfr # VE-30K10
Zoro # G601778381
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
g, kg, oz, ozt, ct, lb
Includes
Clear protective cover.
Scale Dimensions
240 x 130 x 30mm / 9.4” x 5.1” x 1.2
Repeatability
1g
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-30K10
Zoro #
G601778381
UPC #
7501046801628
Country of Origin
United States
Dimensions
Scale Dimensions
240 x 130 x 30mm / 9.4” x 5.1” x 1.2
Pan Dimensions
225 x 185mm / 8.9” x 7.3”
Manufacturers Warranty Length
1 year
Details
Weighing Units
g, kg, oz, ozt, ct, lb
Includes
Clear protective cover.
Repeatability
1g
Display
LCD
Housing Material
Stainless Steel
Special Features
IP 68 PROTECTION Weighing.
Checkweighing
Parts counting.
Dynamic Weighing
Power Source
110/240V, 50/60 Hz
Temp. Range
minus 10° to 40°C / 14° to 104°F
Scale Readability
1g / 0.002lb
Rechargeable
YES
Stabilization Time
2s
Linearity
1g
Net Weight
5.5 kg / 12 lb
Calibration
External
Description
The VELAB brand Washdown Scales (IP68) 30kg/66lb 10g/0.02lb is a precision weighing device with a range of weighing units including g, kg, oz, ozt, ct, and lb. It features a clear protective cover, an LCD display, and a stainless steel housing. It has a pan size of 225 x 185mm / 8.9” x 7.3” and a scale readability of 1g / 0.002lb. It has a repeatability of 1g, a linearity of 1g, and a stabilization time of 2s. It is powered by 110/240V, 50/60 Hz and has a temperature range of minus 10° to 40°C / 14° to 104°F. It is rechargeable and includes a 1 year manufacturer's warranty. The net weight of the scale is 5.5 kg / 12 lb and it requires external calibration. It has IP 68 protection and is suitable for weighing, checkweighing, parts counting, and dynamic weighing.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.