Zoro Homepage

Washdown Scales (IP68) 3kg/6lb 1g/0.002lb

  • Mfr # VE-3K1

  • Zoro # G801778389


product price: $441.00
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, oz, ozt, ct, lb
Capacity
3kg / 6lb
Includes
Clear protective cover.
Repeatability
1g
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE-3K1
Zoro #
G801778389
UPC #
7501046801529
Country of Origin
United States

Dimensions

Scale Dimensions
240 x 130 x 30mm / 9.4” x 5.1” x 1.2
Pan Dimensions
225 x 185mm / 8.9” x 7.3”
Manufacturers Warranty Length
1 year

Details

Weighing Units
g, kg, oz, ozt, ct, lb
Capacity
3kg / 6lb
Includes
Clear protective cover.
Repeatability
1g
Housing Material
Stainless Steel
Power Source
110/240V, 50/60 Hz
Scale Readability
1g / 0.002lb
Temp. Range
minus 10° to 40°C / 14° to 104°F
Display
LCD
Special Features
IP 68 PROTECTION Weighing. Checkweighing Parts counting. Dynamic Weighing
Rechargeable
YES
Linearity
1g
Calibration
External
Stabilization Time
2s
Net Weight
5.5 kg / 12 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.