Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in, 4 in W, 2 PK

  • Mfr # VEL-30094-USA

  • Zoro # G115813103


product price: $10.89
/pk 2, $5.45/ea
Sold in multiples of 5 for $54.45

Key Features

Width
4 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30094-USA
Zoro #
G115813103
UPC #
75967300944
Country of Origin
Mexico

Dimensions

Width
4 in
Length
0.5 in

Description

Brand Name: VELCRO Brand *Weight Capacity: *Color: Black *Length: 15 *Material: Nylon *Number in Package: 2 *Packaging Type: Pegged *Product Type: Bundling Straps *Self Adhesive: No *Size: Medium *Sub Brand: *Width: 1 *Indoor or Outdoor: Indoor *Usage:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.