Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.6 in, 3 in W, 2 PK

  • Mfr # 91839

  • Zoro # G915813099


product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 5 for $24.75

Key Features

Width
3 in
Length
0.6 in
Color
Black
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91839
Zoro #
G915813099
UPC #
75967918392
Country of Origin
United States

Dimensions

Width
3 in
Length
0.6 in

Details

Color
Black
Backing Material
Nylon

Description

Brand Name: VELCRO Brand *Weight Capacity: 15 *Color: Black *Length: 4 *Material: Nylon *Number in Package: 2 *Packaging Type: Carded *Product Type: Bundling Straps *Self Adhesive: Yes *Size: Small *Sub Brand: *Width: 2 *Indoor or Outdoor: Outdoor *Usage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.