Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in W, Gray, Black, 30 PK

  • Mfr # 94257

  • Zoro # G110805233


product price: $5.92
/pk 30, $0.20/ea
Sold in multiples of 2 for $11.84

Key Features

Hook and Loop Type
Self Engaging
Backing Material
Polyethylene Hook; Nylon Backing
Shear Strength
46.5 psi
Width
1/2 in
Hook and Loop Shape
Hook 29; Loop 3905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94257
Zoro #
G110805233
UPC #
75967942571
Country of Origin
United States

Dimensions

Width
1/2 in
Length
15 in

Details

Hook and Loop Type
Self Engaging
Backing Material
Polyethylene Hook; Nylon Backing
Shear Strength
46.5 psi
Hook and Loop Shape
Hook 29; Loop 3905
Color
Gray, Black
Adhesive Type
Hook and Loop

Description

VELCRO Brand ONE-WRAP Ties and Straps are ideal for organizing and harnessing data cables, electrical wires, and fiber optics. The simple one-piece design wraps onto itself for a secure hold. Reusable, low profile, and economical option for fastening wires and organizing cords. Pre-Cut Thin Ties. Hook and Loop Fastener Type: Tie; Suggested Use: Indoor Light-Duty; Colors: Black; Gray; Tape Pad Size: 0.5in x 15in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.