Zoro Homepage

18 in L, 5.40 in Max Bundle Dia., 400 PK

  • Mfr # 170774

  • Zoro # G6073356


product price: $437.99
/pk 400, $1.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
3/4 in
Nominal Max. Bundle Dia.
5.40 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170774
Zoro #
G6073356
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
3/4 in
Nominal Max. Bundle Dia.
5.40 in
Thickness
0.052 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon, Polypropylene
Tensile Strength
50 lb
Adhesive Type
No Adhesive
Shear Strength
23 psi
Closure Type
Wrap with Slot
Marking
No
Mountable
No
No. of Pieces
400
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Operating Temp. Range
-20 Degrees to 200 Degrees F

Description

Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 18 in, Mountable No, Package Style Individual, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 5.40 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.