Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PK2x4 BLK Hook And Loop Strip

  • Mfr # 90199

  • Zoro # G907971752


product price: $4.35
/ea
Sold in multiples of 6 for $26.10

Key Features

Hook and Loop Shape
Hook 15
Width
2"
Adhesive Type
Rubber 19
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90199
Zoro #
G907971752
UPC #
75967901998
Country of Origin
Mexico

Dimensions

Width
2"

Details

Hook and Loop Shape
Hook 15
Adhesive Type
Rubber 19
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.