Zoro Homepage

2x4BLK WAT Proof Hook And Loop

  • Mfr # 90593

  • Zoro # G807971784


product price: $16.05
/ea
Sold in multiples of 2 for $32.10

Key Features

Color
Black
Hook and Loop Shape
Roll
Width
2"
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90593
Zoro #
G807971784
UPC #
75967905934
Country of Origin
Mexico

Dimensions

Width
2"
Length
4 ft

Details

Color
Black
Hook and Loop Shape
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.