8 in L, 2 in Max Bundle Dia., 100 PK
Mfr # 95172
Zoro # G9790496
product price: $14.49
/pk 100, $0.14/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95172
Zoro #
G9790496
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
1/2 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.032 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon, Polyethylene
Tensile Strength
50 lb
Design
Wrap
Marking
No
Closure Type
Wrap with Slot
Mountable
No
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Operating Temp. Range
-2 Degrees to 220 Degrees F
Shear Strength
26.1 psi
No. of Pieces
50
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.032 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating -2 Degrees F, Temp. Range -2 Degrees to 220 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.