Zoro Homepage

8 in L, 2 in Max Bundle Dia., 45 PK

  • Mfr # 151495

  • Zoro # G4999145


product price: $38.39
/pk 45, $0.85/ea

Key Features

Cable Tie Style
Flame Retardant, Hook and Loop
Nominal Length
8 in
Width
3/4 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151495
Zoro #
G4999145
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/4 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.052 in

Details

Item
Cable Tie Strap
Cable Tie Style
Flame Retardant, Hook and Loop
Color
Black
Material
Nylon, Polypropylene
Tensile Strength
50 lb
Shear Strength
14 psi
Adhesive Type
Rubber Adhesive
Mountable
No
Closure Type
Wrap with Slot
Marking
No
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Standards
UL 94 V-2, FAR 25.853
Operating Temp. Range
-20 Degrees to 200 Degrees F
No. of Pieces
900
Flame Retardant
No

Description

Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.052 in, Material Fire Retardant Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.