8 in L, 2 in Max Bundle Dia., 900 PK
Mfr # 176043
Zoro # G6148536
product price: $360.99
/pk 900, $0.40/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
3/4 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176043
Zoro #
G6148536
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
3/4 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.052 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Green
Material
Nylon, Polypropylene
Tensile Strength
50 lb
Adhesive Type
No Adhesive
Shear Strength
23 psi
Mountable
No
Marking
No
Closure Type
Wrap with Slot
Operating Temp. Range
-20 Degrees to 200 Degrees F
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Green, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.