Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" W, Black

  • Mfr # VEK30120

  • Zoro # G801859576


product price: $8.25
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
3-1/2"
Length
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEK30120
Zoro #
G801859576
UPC #
75967301200
Country of Origin
China

Dimensions

Width
3-1/2"
Length
10-1/4"

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Black

Description

Small storage strap features a heavy-duty design that wraps securely around items for space-saving storage and maximum organization. Sturdy carabiner stays secure to easily attach to various locations. Reusable strap is adjustable to hang awkwardly shaped items with ease. Durable construction supports up to 100 lb. Storage strap is perfect for hoses, bikes, ladders and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.