Zoro Homepage

Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in W, Black

  • Mfr # 1801-OW-PB/B-75

  • Zoro # G3832661


product price: $54.15
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene
Width
1/2 in
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801-OW-PB/B-75
Zoro #
G3832661
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
75 ft

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Strap
Color
Black

Description

Self Gripping Straps,1/2 In. W x 75 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.