Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15 in L, Black, Gray, Nylon, 25 lb Strength

  • Mfr # 94257

  • Zoro # G303686885


product price: $23.25
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
15 in
Width
1/2 in
Color
Black, Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94257
Zoro #
G303686885
UPC #
75967942571
Country of Origin
United States

Dimensions

Nominal Length
15 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black, Gray
Material
Nylon
Tensile Strength
25 lb
Operating Temp. Range
0 Degrees to 220 Degrees F
Shear Strength
46.5 psi
No. of Pieces
30
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security

Description

Take control of cord clutter. Bundle computer and electronics cords with these easily adjustable, reusable ties. The simple one-piece self-gripping design wraps onto itself for a secure hold. Lightweight, low profile tie attaches to cords to prevent loss when objects are unbundled.
  • Take control of computer and electronics cord clutter with easily adjustable, reusable hook & loop ties.
  • Simple one-piece design wraps onto itself for a secure hold.
  • Tie attaches to cords to prevent loss.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.