Zoro Homepage

Cable Tie, 8 in L, 60 PK

  • Mfr # VEK93007

  • Zoro # G411180862


product price: $21.49
/pk 60, $0.36/ea

Key Features

Cable Tie Style
Hook and Loop, Reusable
Nominal Length
8 in
Width
1/2 in
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEK93007
Zoro #
G411180862
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop, Reusable
Outdoor Use
Yes

Description

FASTENER,TIES,60PK,AST VELCRO Brand ONE-WRAP Ties and Straps are ideal for organizing and harnessing data cables, electrical wires, and fiber optics. The simple one-piece design wraps onto itself for a secure hold. Reusable, low profile, and economical option for fastening wires and organizing cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.