
Cable Tie, 8 in L, Black, Gray, Nylon, 50 PK
Mfr # VE33172
Zoro # G512183588
product price: $26.89
/pk 50, $0.54/eaKey Features
Cable Tie Style
Hook and Loop, Reusable, Self Gripping
Nominal Length
8 in
Width
1/2 in
Color
Black, Gray
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE33172
Zoro #
G512183588
UPC #
758218320280
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop, Reusable, Self Gripping
Color
Black, Gray
Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.