Zoro Homepage

Cable Tie, 8 in L, Black, Gray, Nylon

  • Mfr # 90924

  • Zoro # G607910341


product price: $7.69
/ea
Sold in multiples of 4 for $30.76

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Black, Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90924
Zoro #
G607910341
UPC #
75967909246
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
1/2 in
Thickness
0.08in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black, Gray
Material
Nylon
Application
Cut to length, wrap around cables, fasten to itself, Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Operating Temp. Range
0°F - 220°F
Adhesive Type
Self engaging hook & loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.