Zoro Homepage

Cable Tie, 8 in L, Black, Nylon, 25 PK

  • Mfr # 90927

  • Zoro # G415499847


product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 5 for $23.95

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90927
Zoro #
G415499847
UPC #
75967909277
Country of Origin
Mexico

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Outdoor Use
Yes

Description

Brand Name: VELCRO Brand *Weight Capacity: *Color: Black *Length: 8 *Material: Nylon *Number in Package: 25 *Packaging Type: Carded *Product Type: Ties *Self Adhesive: No *Size: Medium *Sub Brand: *Width: 0.5 *Indoor or Outdoor: Indoor *Usage: Bundling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.