Cable Tie, 8 in L, Black, Nylon, 40 lb Strength, 25 PK

  • Mfr # VEK91141

  • Zoro # G501839335


product price:  $11.95
/pk 25, $0.48/ea

Key Features

Cable Tie Style
Hook and Loop, Releasable
Nominal Length
8 in
Width
1/4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEK91141
Zoro #
G501839335
UPC #
75967911416
Country of Origin
Mexico

Dimensions

Nominal Length
8 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop, Releasable
Color
Black
Material
Nylon
Tensile Strength
40 lb
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Operating Temp. Range
0 Degrees to 220 Degrees F
No. of Pieces
25
Shear Strength
28.3 psi

Description

Fasteners are perfect for organizing wires, cables, cords and more. One-piece strap wraps onto itself for a secure hold. Fasteners are easy to undo and quickly adjust so you can always add or reduce the number of cables. Attachable design prevents you from losing the tie when the cable is untied.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.