Cable Tie, 8 in L, Blue, Green, Orange, Red, Yellow, 5 PK
Mfr # 90438PK
Zoro # G510778854
product price:Â $4.55
/pk 5, $0.91/ea
Sold in multiples of 2 for $9.10
Key Features
Cable Tie Style
Hook and Loop, Reusable
Nominal Length
8 in
Width
1/2 in
Color
Blue, Green, Orange, Red, Yellow
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90438PK
Zoro #
G510778854
UPC #
75967904388
Country of Origin
Mexico
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop, Reusable
Color
Blue, Green, Orange, Red, Yellow
Outdoor Use
No
Description
VELCRO Brand ONE-WRAP Ties and Straps are ideal for organizing and harnessing data cables, electrical wires, and fiber optics. The simple one-piece design wraps onto itself for a secure hold. Reusable, low profile, and economical option for fastening wires and organizing cords. Assorted ColorsBlue, green, orange, red and yellow. Hook and Loop Fastener Type: Tie; Suggested Use: Indoor Light-Duty; Colors: Multicolor; Tape Pad Size: 0.5in x 8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.