Zoro Homepage
This item is Discontinued.
Velcro Brand Extreme Fastener, 4" x 1", Black, PK10, 4", 1" Wd, Black, 10 PK 91841

Extreme Fastener, 4" x 1", Black, PK10, 4", 1" Wd, Black, 10 PK (Discontinued)

  • Mfr # 91841
  • Zoro # G4564975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91841
Zoro #
G4564975
UPC #
075967918415
Country of Origin
United States

Dimensions

Width
1"
Length
4"

Details

Item
Extreme Fastener,4" x 1",Black,PK10
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Strip
Color
Black

Description

Extreme Fastener,4 In. x 1 In.,Black,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.