Shop VELCRO BRAND
See all product information
Create Account
Hook-and-Loop Fastener, 10 ft, 1 in W, Brown
- Mfr # 190999
- Zoro # G106600033
product price:
$
752.99
/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Loop
Backing Material
Woven
Shear Strength
39.6 lbf/sq in
Width
1 in
Hook and Loop Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190999
- Zoro #
- G106600033
- UPC #
- -
- Country of Origin
- United States
- Item
- Hook-and-Loop Fastener
- Hook and Loop Type
- Loop
- Backing Material
- Woven
- Shear Strength
- 39.6 lbf/sq in
- Hook and Loop Shape
- Roll
- Color
- Brown
- Operating Temp. Range
- 40 Degrees to 800 Degrees F
- Flame Retardant
- Yes
- Characteristics
- High Temperature
- Product Type
- Hook-and-Loop Fastener
- Material
- Stainless Steel
- Resistance Properties
- Fire Resistant, Temperature Resistant
- Hook-and-Loop Type
- Loop
- Bonding Type
- Sew-On
- For Location
- Indoor/Outdoor
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 800 Degrees F
- Shape
- Roll
- Count
- 1
- Shell Material
- Stainless Steel
- Wire Color
- Brown
- Traction Material
- Stainless Steel
Dimensions
- Width
- 1 in
- Length
- 10 ft
- Overall Width
- 1 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
Description
Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 10 ft, Width 1 in, Dot Dia. Not Applicable, Color Brown, Flame Retardant Yes, Operating Temp. Range 40 Degrees to 800 Degrees F, Backing Material Woven, Shear Strength 39.6-lbf/sq in, Adhesive Type Not Applicable, Characteristics High Temperature
- • Fire, Heat, and Corrosion resistant
- • Sewable, weldable, or applied with an adhesive
- • Very high temperature resistance up to 800° F
- • Applications: insulation blankets and wraps, high temperature straps, extreme heat environments
- • Markets: power plants, oil and gas refineries, aerospace, glass manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.